5.5W CFL Retrofit LED Lamp, 40K

Item #: 1427099

Cat #: 5.5PLH/840/HYBM

UPC: 045079983922

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 5.5W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (2/4-pin CFL), (Magentic Ballast or Line Voltage Compatible), Color: 4000K, CRI: 82. Lumens: 560, HYBrid installation - DIRect or BYPass

Overview

LED Lamp, 5.5W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (2/4-pin CFL), (Magentic Ballast or Line Voltage Compatible), Color: 4000K, CRI: 82. Lumens: 560, HYBrid installation - DIRect or BYPass
Also known as: 045079983922, 5.5PLH/840/HYBM

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 560
Wattage: 5.500
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Lumens: 560
Light Technology: LED
Color Rendering Index (CRI): 82
Wattage: 5.500
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)