Plastic Louvered Vent, 6", White

Item #: 142685

Cat #: 361W

UPC: 039899803614

Documents & Guides
Plastic Louvered Vent, Diameter: 6 inch, Color: White, 12-Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Plastic Louvered Vent, Diameter: 6 inch, Color: White, 12-Pack
Also known as: 039899803614, 361W

Specifications

Material: Plastic
Color: White
Diameter: 6 in
Material: Plastic
Diameter: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)