ROVER™ Magnetic Flood Light

Item #: 1426813

Cat #: 2108

UPC: 045242532483

Documents & Guides
ROVER™ Magnetic Flood Light, Lumens: 300/100, Includes: (1) ROVER™ Magnetic Flood Light (2108) & (2) AA Batteries
Sign In or Register to view pricing and more.

No associated products found.

Overview

ROVER™ Magnetic Flood Light, Lumens: 300/100, Includes: (1) ROVER™ Magnetic Flood Light (2108) & (2) AA Batteries
The Milwaukee® Rover™ magnetic flood light is a bright, versatile personal flood light that lets you take it everywhere and stick it anywhere. Two built-in magnets located on the top and backside of the light gives users the versatility to mount the light in different orientations and deliver light right where its needed. With 300 lm of TRUEVIEW™ high definition output, this light provides bright, high quality task light for the most accurate details and color. The Milwaukee® magnetic flood light survives repeated drops from 4 m and is water and dust resistant to withstand the demands of daily use on the jobsite. Maximize brightness or runtime depending on the job using the high and low mode options. Use the metal clip to attach to pockets or tool bags, or use it as a base and rotate it to direct light when resting on a surface. The Milwaukee® Rover™ magnetic flood light is great for facility maintenance, trade professionals and general contractors and is covered by a Limited Lifetime Warranty.
Also known as: 045242532483, 2108

Specifications

Lumens: 100, 300
Type: Magnetic
Light Technology: LED
Lumens: 100, 300
Light Technology: LED
Type: Magnetic

Customer Reviews

No reviews for this product
(0)