Battery Backup, 7" Round, White

Item #: 1426802

Cat #: S29344

UPC: 045923293443

Sign In or Register to view pricing and more.
Documents & Guides
Blink - Battery Backup Module For Flush Mount LED Fixture - 7" Round - White Finish

Overview

Blink - Battery Backup Module For Flush Mount LED Fixture - 7" Round - White Finish
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: 045923293443, S29344

Specifications

Diameter: 7 in
Color: White
Size: 7 in
Light Technology: LED
Dimmable: No
Type: Battery Backup
Diameter: 7 in
Size: 7 in
Dimmable: No
Color: White
Light Technology: LED
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)