Single Circuit Vacancy Sensor, Greenbriar

Item #: 1426747

Cat #: MS-A102-V-GB

UPC: 784276089586

Sign In or Register to view pricing and more.
Documents & Guides
Single Circuit Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Color: Greenbriar

Overview

Single Circuit Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Color: Greenbriar
Maestro Dual Technology (Dual Tech) vacancy sensor switch, applies exclusive XCTTechnology for minor and fine motion detection in greenbriar
Also known as: 784276089586, MS-A102-V-GB

Specifications

Amps: 6, 4.400
Type: Vacancy Sensor, Single-Pole, Multi-Location
Color: Greenbriar
Family / Style: Maestro
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Volts AC Range: 120 - 277
Amps: 6, 4.400
Color: Greenbriar
Mounting: Knuckle
Light Technology: Halogen
Type: Vacancy Sensor, Single-Pole, Multi-Location
Family / Style: Maestro
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)