RFD297553 SWITCH TEE 120V SINGLE LEVEL TAP2 9FT IVORY

Item #: 1426705

Cat #: ST-120-E1-TAP2-P-U-09-IV-SWDUP-M10-RFD29

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RFD297553 SWITCH TEE 120V SINGLE LEVEL TAP2 9FT IVORY

Overview

RFD297553 SWITCH TEE 120V SINGLE LEVEL TAP2 9FT IVORY
Also known as: ST-120-E1-TAP2-P-U-09-IV-SWDUP-M10-RFD29

Specifications

Length: 9 ft
Volts AC: 120
Color: Ivory
Length: 9 ft
Color: Ivory
Volts AC: 120

Customer Reviews

No reviews for this product
(0)