RFD283939 SWITCH TEE 120V SINGLE LEVEL TAP1 9FT WHITE

Item #: 1426702

Cat #: ST-120-E1-TAP1-P-U-09-WH-SWDUP-M10-RFD28

UPC:

Sign In or Register to view pricing and more.
RFD283939 SWITCH TEE 120V SINGLE LEVEL TAP1 9FT WHITE

Overview

RFD283939 SWITCH TEE 120V SINGLE LEVEL TAP1 9FT WHITE
Also known as: ST-120-E1-TAP1-P-U-09-WH-SWDUP-M10-RFD28

Specifications

Length: 9 ft
Volts AC: 120
Color: White
Length: 9 ft
Color: White
Volts AC: 120

Customer Reviews

No reviews for this product
(0)