GDSS NF 3P3W 240V 60A NEMA 1 SERIES A

Item #: 1426636

Cat #: GNF322A

UPC: 804766753329

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GDSS NF 3P3W 240V 60A NEMA 1 SERIES A

Overview

GDSS NF 3P3W 240V 60A NEMA 1 SERIES A
Also known as: 804766753329, GNF322A

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
IP/NEMA Rating: NEMA 1
Amps: 60

Customer Reviews

No reviews for this product
(0)