LED Flat Panel, 2x2, 29.5 Watt, 3600 Lumen, 5000K, 120-277V

Item #: 1426629

Cat #: 22FP3250C

UPC: 080083833566

Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, 2x2, 29.5 Watt, 3600 Lumen, 5000K, 80 CRI, 120-277 Volt, Dimmable

Overview

LED Flat Panel, 2x2, 29.5 Watt, 3600 Lumen, 5000K, 80 CRI, 120-277 Volt, Dimmable
FPanel LED panel series provide premium performance and pleasing aesthetics. It is optimized for shallow plenum grid ceilings but may be surface or suspension mounted
Also known as: 080083833566, 22FP3250C

Specifications

Mounting: Recessed, Surface, Suspension
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Lumens: 3600
Length: 24 in , 2 ft
Wattage: 29
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed, Surface, Suspension
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 3600
Wattage: 29
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)