![LED Linear, Marine, 50 Watt, 5100 Lumen, 5000K, 120-277V, 4' LED Linear, Marine, 50 Watt, 5100 Lumen, 5000K, 120-277V, 4'](https://rexel-cdn.com/products/rabshark4image.jpg?i=E9BDFC27-2D60-4D70-B48D-84A194E08390&f=420)
LED Linear, Marine, 50 Watt, 5100 Lumen, 5000K, 120-277V, 4'
Item #: 1426548
Cat #: SHARK4M-50W/D10
UPC: 019813516400
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear, Marine Listed Outside Type (Saltwater), Washdown, Impact-Resistant, 50 Watt, 5100 Lumen, 5000K, 75 CRI, 120-277 Volt, 48 Inch Length, Dimmable, Diffuse Polycarbonate Lens
Overview
LED Linear, Marine Listed Outside Type (Saltwater), Washdown, Impact-Resistant, 50 Watt, 5100 Lumen, 5000K, 75 CRI, 120-277 Volt, 48 Inch Length, Dimmable, Diffuse Polycarbonate Lens
Also known as: 019813516400, SHARK4M-50W/D10
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Color Temperature: | 5000 (Bright White) |
Lumens: | 6800 |
Length: | 4 ft |
Color: | White |
Wattage: | 50 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | IP66, NEMA 4X |
Lumens: | 6800 |
Color: | White |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft |
Wattage: | 50 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)