Toggle Dimmer, 1000W, 3-Way, Ariadni, Brown

Item #: 142652

Cat #: AY-103P-BR

UPC: 027557683302

Sign In or Register to view pricing and more.
Ariadni Dimmer, Incandescent/Halogen, 3-way, preset, 120V/1000W in brown

Overview

Ariadni Dimmer, Incandescent/Halogen, 3-way, preset, 120V/1000W in brown
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557683302, AY-103P-BR

Specifications

Type: 3-Way, Preset, Toggle
Color: Brown
Volts AC: 120
Mounting: Surface
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen, Incandescent
Family / Style: Ariadni
Type: 3-Way, Preset, Toggle
Volts AC: 120
Wattage: 1000
Light Technology: Halogen, Incandescent
Color: Brown
Mounting: Surface
Dimmable: Yes
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)