0.49 IN X 1.06 IN (12.5 MM X 27 MM)

Item #: 1426497

Cat #: PTLEP-171-593-BK

UPC: 662820899099

Sign In or Register to view pricing and more.
Documents & Guides
Thermal transfer printable raised panel labels. Designed to make legend plate creation quick, less expensive, and hassle free! Use for electrical components, electrical cabinets, push buttons, patch panels, and any other applications you can imagine. This material can also be used for rating and serial plates using alphanumerics that require name plate quality.

Overview

Thermal transfer printable raised panel labels. Designed to make legend plate creation quick, less expensive, and hassle free! Use for electrical components, electrical cabinets, push buttons, patch panels, and any other applications you can imagine. This material can also be used for rating and serial plates using alphanumerics that require name plate quality.
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Also known as: 662820899099, PTLEP-171-593-BK

Specifications

Material: Polyester
Color: Black
Material: Polyester
Color: Black

Customer Reviews

No reviews for this product
(0)