
Weatherproof-In-Use Cover, 1-Gang, Horizontal, Non-Metallic, Clear
Item #: 142649
Cat #: DBPH1C
UPC: 018997178459
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover, 1-Gang, Horizontal Mount, Non-Metallic, Features: Bug Plug, (1) Standard Duplex & (1) Standard GFCI Face Plate, (1) Nm Cable Connector, In-place, Disposable Mud Cover, Dimensions: 4.0 Inch X 5.685 Inch X 2.94 Inch.
Overview
Weatherproof Cover, 1-Gang, Horizontal Mount, Non-Metallic, Features: Bug Plug, (1) Standard Duplex & (1) Standard GFCI Face Plate, (1) Nm Cable Connector, In-place, Disposable Mud Cover, Dimensions: 4.0 Inch X 5.685 Inch X 2.94 Inch.
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997178459, DBPH1C
Specifications
Color: | Clear |
Gangs: | 1 |
Mounting: | Horizontal |
Depth: | 2.940 in |
Color: | Clear |
Mounting: | Horizontal |
Gangs: | 1 |
Depth: | 2.940 in |
Customer Reviews
No reviews for this product
(0)