3-Way Toggle Switch, 20A, 120/277V, Light Almond, Industrial Grade

Item #: 142648

Cat #: 1223-2T

UPC: 078477301685

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Light Almond

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Light Almond
Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
Also known as: 078477301685, 1223-2T

Specifications

Type: 3-Way, Toggle Switch, Industrial Grade, Self-Grounding, Back and Side Wired
Color: Light Almond
Volts AC: 120, 277
Amps: 20
Type: 3-Way, Toggle Switch, Industrial Grade, Self-Grounding, Back and Side Wired
Volts AC: 120, 277
Color: Light Almond
Amps: 20

Customer Reviews

No reviews for this product
(0)