LEV-LOK 15A SP SWITCH

Item #: 1426473

Cat #: M1201-R

UPC: 078477494127

Sign In or Register to view pricing and more.
Documents & Guides
LEV M1201-R LEV-LOK 15A SP SW

Overview

LEV M1201-R LEV-LOK 15A SP SW
Also known as: 078477494127, M1201-R

Specifications

Type: Modular Toggle Switch
Color: Red
Material: Nylon
Type: Modular Toggle Switch
Material: Nylon
Color: Red

Customer Reviews

No reviews for this product
(0)