LEV-LOK 15A SP SWITCH

Item #: 1426468

Cat #: M1201

UPC: 078477494066

Sign In or Register to view pricing and more.
Documents & Guides
LEV M1201 LEV-LOK 15A SP SWIT

Overview

LEV M1201 LEV-LOK 15A SP SWIT
Also known as: 078477494066, M1201

Specifications

Color: Brown
Type: Modular Toggle Switch
Material: Nylon
Color: Brown
Material: Nylon
Type: Modular Toggle Switch

Customer Reviews

No reviews for this product
(0)