
All Threaded Rod, Zinc-Plated, 1/4" x 10'
Item #: 142640
Cat #: 025X120
UPC:
Documents & Guides
All Threaded Rod, Zinc-Plated, 1/4-20 Thread x 10 Foot Length
Sign In or Register to view pricing and more.
Overview
All Threaded Rod, Zinc-Plated, 1/4-20 Thread x 10 Foot Length
A threaded rod, also known as a stud, is a relatively long rod that is threaded on both ends; the thread may extend along the complete length of the rod. They are designed to be used in tension. Threaded rod in bar stock form is often called all-thread.
Also known as: 025X120, ROD
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Length: | 10 ft |
Finish: | Electro-Galvanized |
Diameter: | 1/2 in |
Length: | 10 ft |
Material: | Steel |
Finish: | Electro-Galvanized |
Customer Reviews
No reviews for this product
(0)