SATCO S6662 SYLF64T12CW

Item #: 142639

Cat #: S6662

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SATCO S6662 SYLF64T12CW *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

SATCO S6662 SYLF64T12CW *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: S6662

Specifications

Color Temperature: 4200 (Cool White)
Wattage: 52
Color Rendering Index (CRI): 62
Lumens: 3900
Length: 64 in
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Length: 64 in
Base: 1-Pin (Fa8)
Wattage: 52
Lumens: 3900
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)