LED Industrial Round High Bay

Item #: 1426218

Cat #: IRH18L

UPC: 765364931505

Sign In or Register to view pricing and more.
Documents & Guides
LED Industrial Round High Bay, 150 Watt, 18000 Lumen, 5000K, Black, 6' Cord Included, 13.4 W x 8.26 H

Overview

LED Industrial Round High Bay, 150 Watt, 18000 Lumen, 5000K, Black, 6' Cord Included, 13.4 W x 8.26 H
The heavy duty construction is made of die cast aluminum with a clear tempered glass lens . The unit has built-in heat sink and comes with a hook made of die-cast aluminum for a strong and easy installation. A unique feature is the quick disconnected cable, it can quickly separate the driver from the LED module for easy maintenance. 
Also known as: 765364931505, IRH18L

Specifications

Color Temperature: 5000 (Bright White)
Diameter: 13 1/2 in
Lumens: 18000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 18000
Diameter: 13 1/2 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)