16" Adjust Depth Mntg Kit

Item #: 142599

Cat #: CAM164

UPC: 783510144951

Sign In or Register to view pricing and more.
Documents & Guides
Adjustable Mtg Kit, 4 Stud, Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits 16.00 Deep +, Material/finish: Steel/zinc

Overview

Adjustable Mtg Kit, 4 Stud, Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits 16.00 Deep +, Material/finish: Steel/zinc
Also known as: 783510144951, CAM164

Specifications

Depth: 16 in
Material: Zinc, Steel
Height: 0.600 in
Width: 1.200 in
Depth: 16 in
Height: 0.600 in
Material: Zinc, Steel
Width: 1.200 in

Customer Reviews

No reviews for this product
(0)