Breaker, 90A, 2P, 120/240VAC, 22kAIC

Item #: 142593

Cat #: QBHW2090

UPC: 786679393055

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Type QBHW, Bolt-On, 2-Pole, 90 Amp, 120/240VAC, 22 kAIC, Thermal Magnetic

Overview

Breaker, Type QBHW, Bolt-On, 2-Pole, 90 Amp, 120/240VAC, 22 kAIC, Thermal Magnetic
Also known as: 786679393055, QBHW2090

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 90
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)