14/2 FPLR Unshielded, CI/CIC Dual Rated, Red

Item #: 1425919

Cat #: CTU14A0102

UPC:

Documents & Guides
14/2 FPLR Unshielded Dual Rated CI/CIC Cable. UL/CAN (ULC) 2196 Certified/UL 1424 Listed. FHIT/ FHIT7 (ULC) System No. 28C. Low smoke, zero halogen design (LSZH)
Sign In or Register to view pricing and more.

No associated products found.

Overview

14/2 FPLR Unshielded Dual Rated CI/CIC Cable. UL/CAN (ULC) 2196 Certified/UL 1424 Listed. FHIT/ FHIT7 (ULC) System No. 28C. Low smoke, zero halogen design (LSZH)
Certified to the harsh requirements of the UL2196 Test for Fire Resistive Cables, the DuraLife II Dual Rated CIC /CI cables ensure two-hour operation of critical systems in the event of a fire. The dual rating design offers the most versatility in meeting code survivability requirements in both in-conduit and free air installation scenarios.
Also known as: CTU14A0102

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 14 AWG
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Gauge: 14 AWG
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)