26W Spiral CFL Lamp, 27K

Item #: 142587

Cat #: S8207

UPC: 045923082078

Sign In or Register to view pricing and more.
26 Watt; Spiral Compact Fluorescent; 2700K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

26 Watt; Spiral Compact Fluorescent; 2700K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923082078, S8207

Specifications

Wattage: 26
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1750
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin Twist Lock (GU24)
Wattage: 26
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No
Color Rendering Index (CRI): 82
Lumens: 1750
Light Technology: CFL
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)