Flex Driver Kit

Item #: 142580

Cat #: 7706SB

UPC: 783310104766

Sign In or Register to view pricing and more.
Standard Quick Draw Flex Driver Kit, Includes: Quick Flex Driver, 1/2" - 2" Slug Buster, Draw Studs, Adapter, Spacer & Case

Overview

Standard Quick Draw Flex Driver Kit, Includes: Quick Flex Driver, 1/2" - 2" Slug Buster, Draw Studs, Adapter, Spacer & Case
Compact, lightweight design for portability and fast, easy one-person operation Develops 8 tons of hydraulic force for easy punching, even in 10-gauge stainless steel, depending on individual punch capacities Quick Draw is perfect for fast, straight-on front panel punching Quick Draw 90's right angle driver head rotates over 180° for maximum flexibility in tight working areas Quick Draw Flex allows unlimited driver orientation to simplify access to work area Can be used with non-round punches within the capacity of the tool (adapter may be required) U.S. Patent #6,772,521 Alignment Markings improve punching accuracy and productivity when making holes. Punches and dies are marked with catalog numbers and sizes for quick part identification.
Also known as: 783310104766, 7706SB

Specifications

Diameter: 1/2 in, 2 in
Type: Hydraulic, Kit, Knockout Punch
Family / Style: Slug-Buster
Diameter: 1/2 in, 2 in
Family / Style: Slug-Buster
Type: Hydraulic, Kit, Knockout Punch

Customer Reviews

No reviews for this product
(0)