Pushbutton, Push-Pull, 3 Position, Illuminated, Red Mushroom, 120VAC

Item #: 14258

Cat #: 9001KR8P1RH25

UPC: 78590182107

Sign In or Register to view pricing and more.
Pushbutton, Push-Pull, 3 Position, Momentary Push, Neutral, Momentary Pull, Illuminated, Red Mushroom, 120 Volt AC, 2 Normally Closed Contacts

Overview

Pushbutton, Push-Pull, 3 Position, Momentary Push, Neutral, Momentary Pull, Illuminated, Red Mushroom, 120 Volt AC, 2 Normally Closed Contacts
This red illuminated push button is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It uses screw-clamp terminals and has 2 x NC contact. It is easily installed into a standard 30mm diameter panel cut-outs. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 78590182107, 9001KR8P1RH25

Specifications

Mounting: Panel
Size: 30 mm
Type: Illuminated, Push-Pull, Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Illuminated, Push-Pull, Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)