
395W Solar Module, 144 Half Cell, Black/Aluminum
Item #: 1425785
Cat #: Q.PEAK-DUO-L-G5.3-395
UPC:
Documents & Guides
395 Watt Solar Module, Q.PEAK DUO L-G5.3 Series, 6 × 24 Monocrystalline Q.ANTUM Solar Half Cells, 79.33" x 39.37" x 1.37" (Including Frame), 50.7 lbs., Black/Aluminum
Sign In or Register to view pricing and more.
No associated products found.
Overview
395 Watt Solar Module, Q.PEAK DUO L-G5.3 Series, 6 × 24 Monocrystalline Q.ANTUM Solar Half Cells, 79.33" x 39.37" x 1.37" (Including Frame), 50.7 lbs., Black/Aluminum
The Q.ANTUM DUO Technology combines cutting edge advancements in cell separation technology with round wires – reducing both electrical and optical losses, respectively. This is achieved by halving the current passing through each cell and making use of incident light more effectively. Q.ANTUM DUO not only increases nameplate power, but also improves reliability. Anti LID / LeTID ensure low initial degradation and the half-cell design minimises cell stress reducing the potential for micro cracks in the field. This is backed by improved guaranteed initial and yearly degradation ensuring the highest energy yields. Combined with Q CELLS award winning Q.ANTUM cell technology, Q.PEAK DUO and Q.PEAK DUO BLK are the modules with the highest power available at a reasonable price, maximising energy yields and ensuring low LCOE.
Also known as: Q.PEAK-DUO-L-G5.3-395
Specifications
Width: | 39.400 in |
Wattage: | 395 |
Depth: | 1.380 in |
Color: | Silver on White |
Length: | 79.330 in |
Weight: | 50.710 lbs |
Family / Style: | Q.PEAK-DUO-L-G5.2 |
Volts DC: | 1500 |
Number of Cells: | 144 |
Width: | 39.400 in |
Depth: | 1.380 in |
Length: | 79.330 in |
Family / Style: | Q.PEAK-DUO-L-G5.2 |
Number of Cells: | 144 |
Wattage: | 395 |
Color: | Silver on White |
Weight: | 50.710 lbs |
Volts DC: | 1500 |
Customer Reviews
No reviews for this product
(0)