16rts-1040fh

Item #: 142544

Cat #: 16R24-H

UPC: 078477990513

Documents & Guides
16rts-1040fhFemale, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16series Taper Nose, Commercial Grade, Ect Cam-type Connector - Brown
Sign In or Register to view pricing and more.

No associated products found.

Overview

16rts-1040fhFemale, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16series Taper Nose, Commercial Grade, Ect Cam-type Connector - Brown
Also known as: 078477990513, 16R24-H

Specifications

Gender: Female
Color: Brown
Amps: 400
Type: Cam-Type Connector
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Amps: 400
Volts AC: 600
Color: Brown
Type: Cam-Type Connector
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)