Aluminum Articulated Ladders

Item #: 1425225

Cat #: M1-8-16

UPC: 051751044294

Sign In or Register to view pricing and more.
Documents & Guides
Werner; Multiladder; Multi-master; Series M1, Folding, Type I, Duty Rating; Ladder Height: 6 Ft; Rung Size: 1-1/4 In Multi-directional Round; Base Size: 15 In Outside Rails; Material: Aluminum; Load Capacity: 250 Lb; Rail: 2-1/2 In Wide; Flange: 1 In Wide; Approx. Cu. Ft. Per Unit: 5.200; Scaffold Height: 4 Ft; Closedheight: 52-5/8 In; Straight Ladder Length: 12 Ft

Overview

Werner; Multiladder; Multi-master; Series M1, Folding, Type I, Duty Rating; Ladder Height: 6 Ft; Rung Size: 1-1/4 In Multi-directional Round; Base Size: 15 In Outside Rails; Material: Aluminum; Load Capacity: 250 Lb; Rail: 2-1/2 In Wide; Flange: 1 In Wide; Approx. Cu. Ft. Per Unit: 5.200; Scaffold Height: 4 Ft; Closedheight: 52-5/8 In; Straight Ladder Length: 12 Ft
Also known as: 051751044294, M1-8-16

Specifications

Customer Reviews

No reviews for this product
(0)