
Fiberglass Stepladder, 6', 300 lb Rating
Item #: 142520
Cat #: FS1506
UPC: 728865200129
Documents & Guides
Step Ladder, Size: 6 ft, Width: 23-9/16", Material: Fiberglass, Load Capacity: 300 lbs
Sign In or Register to view pricing and more.
Overview
Step Ladder, Size: 6 ft, Width: 23-9/16", Material: Fiberglass, Load Capacity: 300 lbs
Also known as: 728865200129, FS1506
Specifications
Weight Capacity: | 300 lbs |
Type: | Standard |
Material: | Fiberglass |
Weight Capacity: | 300 lbs |
Material: | Fiberglass |
Type: | Standard |
Customer Reviews
No reviews for this product
(0)