3.5W CFA LED Lamp, 20K, Amber

Item #: 1425176

Cat #: S9987

UPC: 045923099878

Sign In or Register to view pricing and more.
Documents & Guides
3.5 Watt Flame CFA LED; Amber; Candelabra Base; 2000K; 300 Lumens; 120 Volt

Overview

3.5 Watt Flame CFA LED; Amber; Candelabra Base; 2000K; 300 Lumens; 120 Volt
Also known as: 045923099878, S9987

Specifications

Color: Amber
Volts AC: 120
Lumens: 300
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 2000 (Warm White)
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Amber
Lumens: 300
Color Rendering Index (CRI): 80
Wattage: 3.500
Dimmable: Yes
Volts AC: 120
Material: Glass
Color Temperature: 2000 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)