Wire Guard, Mercmaster Fixtures, 11"

Item #: 14251

Cat #: KGU2

UPC: 781381549394

Documents & Guides
Wire Guard, Mercmaster Fixtures, Length: 11 inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Guard, Mercmaster Fixtures, Length: 11 inch
Also known as: 781381549394, KGU2

Specifications

Color: Gray
Type: Wire Guard
Length: 11 in
Material: Aluminum
Color: Gray
Length: 11 in
Type: Wire Guard
Material: Aluminum

Customer Reviews

No reviews for this product
(0)