This product may not be available in all locations.
4
more

Relay, Plug-In, 8A, 120VAC Coil, LED, Test Button, Lock Down Door
Item #: 142508
Cat #: RXM4AB2F7
UPC: 785901646464
Documents & Guides
Relay, Plug-In, 8 Amp, 120 Volt AC Coil, LED, Test Button, Lock Down Door, 14 Blade, 10 per Package
Sign In or Register to view pricing and more.
No associated products found.
Overview
Relay, Plug-In, 8 Amp, 120 Volt AC Coil, LED, Test Button, Lock Down Door, 14 Blade, 10 per Package
Also known as: 785901646464, RXM4AB2F7
Specifications
Volts AC Control: | 120 |
Base: | 14-Blade |
Type: | Relay, Plug-In |
Mounting: | Socket |
Poles: | 4 |
Amps: | 8 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Relay, Plug-In |
Poles: | 4 |
Standards: | California Proposition 65 |
Base: | 14-Blade |
Mounting: | Socket |
Amps: | 8 |
Customer Reviews
No reviews for this product
(0)