STARTER 600VAC

Item #: 142507

Cat #: 8536SCG3V81FF4T

UPC: 785901019169

Sign In or Register to view pricing and more.

Overview

SQD 8536SCG3V81FF4T STARTER 600VAC
Also known as: 785901019169, 8536SCG3V81FF4T

Specifications

Size: 1
Type: Starter
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65
Type: Starter

Customer Reviews

No reviews for this product
(0)