Transformer, Control, 200VA, 1PH 230X460 Primary, 115 Secondary Open

Item #: 1425068

Cat #: 9T58K8046

UPC: 783173364253

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Transformer, Control, 200 VA, 1-Phase 230 X 460 Primary, 115 Volt AC Secondary, Open

Overview

Transformer, Control, 200 VA, 1-Phase 230 X 460 Primary, 115 Volt AC Secondary, Open
Also known as: 783173364253, 9T58K8046

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Phase: 1
Secondary Voltage: 115
Primary Voltage: 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 230/460
Volt Amps: 200
Secondary Voltage: 115

Customer Reviews

No reviews for this product
(0)