![Category 5e, Plenum, 24/4-Pair, Yellow, 1000' Pull-Pack Category 5e, Plenum, 24/4-Pair, Yellow, 1000' Pull-Pack](https://rexel-cdn.com/products/424cmpcat5eylrbesx.jpg?i=0E890B5F-9118-47EA-BDF8-94391EBFE3CE&f=420)
Category 5e, Plenum, 24/4-Pair, Yellow, 1000' Pull-Pack
Item #:
142499
Cat #:
52-241-68
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, CMP, CAT5e (+), Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Yellow - Pull Pak Length: 1000 ft.
Overview
4 Pair / 24 AWG, CMP, CAT5e (+), Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Yellow - Pull Pak Length: 1000 ft.
Also known as: 52-241-68
Specifications
Gauge: | 24 |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Jacket: | Plenum |
Color: | Yellow |
Shielding: | Unshielded |
Gauge: | 24 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Color: | Yellow |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Plenum |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)