2FT X 2FT TROFFER LED MODULE 4400LMS 4000K 120-277V
Item #: 1424974
Cat #: 22CZ-LD5-44-UNV-L840-CD1-U
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
2FT X 2FT TROFFER LED MODULE 4400LMS 4000K 120-277V
Overview
2FT X 2FT TROFFER LED MODULE 4400LMS 4000K 120-277V
Also known as: 22CZ-LD5-44-UNV-L840-CD1-U
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)