This product may not be available in all locations.
Non-Metallic Drain Vent, 0.57" x 1", Type: 4X Enclosure
Item #: 1424944
Cat #: REDV4XKIT
UPC: 785928800207
Documents & Guides
Non-Metallic Drain Vent, 0.57" x 1", Type: 4X Enclosure
Sign In or Register to view pricing and more.
No associated products found.
Overview
Non-Metallic Drain Vent, 0.57" x 1", Type: 4X Enclosure
Stahlin's non-metallic drain vent reliably protects electrical equipment housedinside an enclosure by properly draining unwanted moisture or accumulated water.
Also known as: 785928800207, REDV4XKIT
Specifications
Width: | 1 in |
Color: | Gray, Black |
Material: | Fiberglass |
Height: | 0.570 in |
Width: | 1 in |
Material: | Fiberglass |
Color: | Gray, Black |
Height: | 0.570 in |
Customer Reviews
No reviews for this product
(0)