1G 22 CU IN - HVY WALL ELEC BOX

Item #: 142475

Cat #: BH122A-UPC

UPC: 034481211426

Sign In or Register to view pricing and more.
Documents & Guides
One-Gang New Work Outlet Box, Volume 22 Cubic Inches, Length 3.55 Inches, Width 2.11 Inches, Depth 3.63 Inches, Color Blue, Material PVC, Mounting Means Nails

Overview

One-Gang New Work Outlet Box, Volume 22 Cubic Inches, Length 3.55 Inches, Width 2.11 Inches, Depth 3.63 Inches, Color Blue, Material PVC, Mounting Means Nails
Carlon Non-Metallic Boxes are made for quick and easy installation, code-compliance and durability, Carlon non-metallic boxes and accessories are widely recognized as the industry standard.
Also known as: 034481211426, BH122A-UPC

Specifications

Depth: 3 3/4 in
Color: Blue
Mounting: Clamp, Nail On
Gangs: 1
Cubic Inches: 22 inĀ³
Depth: 3 3/4 in
Mounting: Clamp, Nail On
Cubic Inches: 22 inĀ³
Color: Blue
Gangs: 1

Customer Reviews

No reviews for this product
(0)