Slide Dimmer, 1000W, Incandescent, Nova T, Light Almond
Item #:
142473
Cat #:
NT-1000-LA
UPC:
027557092685
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Light Almond
Overview
Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Light Almond
Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W inlight almond
Also known as: 027557092685, NT-1000-LA
Specifications
Color: | Light Almond |
Type: | Slide, Single-Pole |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Wattage: | 1000 |
Dimmable: | Yes |
Light Technology: | Halogen |
Family / Style: | Nova T |
Color: | Light Almond |
Volts AC: | 120 |
Poles: | 1 |
Dimmable: | Yes |
Family / Style: | Nova T |
Type: | Slide, Single-Pole |
Mounting: | Surface |
Wattage: | 1000 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)