Multi-Purpose Wire Stripper with Crimper

Item #: 1424597

Cat #: 48-22-6579

UPC: 045242518821

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Purpose Wire Stripper with Crimper, Shears Bolts for 4-40, 5-40, 10-32 & 10-24, Strips 10-20AWG Solid Wire and 12-22AWG Stranded Wire

Overview

Multi-Purpose Wire Stripper with Crimper, Shears Bolts for 4-40, 5-40, 10-32 & 10-24, Strips 10-20AWG Solid Wire and 12-22AWG Stranded Wire
The Milwaukee multi purpose pliers provide the user ultimate versatility, from wire StripGaurd, cutting, and crimping to bolt cutting, the Milwaukee multi purpose pliers are the ultimate solution for the electrician. The cutting and stripping holes are positioned in front of the pivot to easily fit into tight spaces. The ergonomic handles and spring loaded design make this tool comfortable to use.
Also known as: 045242518821, 48-22-6579

Specifications

Depth: 9 in
Type: Crimper, Wire Stripper
Width: 2.500 in
Height: 0.500 in
Depth: 9 in
Width: 2.500 in
Type: Crimper, Wire Stripper
Height: 0.500 in

Customer Reviews

No reviews for this product
(0)