12" LED Undercabinet Light

Item #: 1424581

Cat #: RAZ-12IN-30K-90CRI-M6

UPC: 889804621594

Documents & Guides
LED Modular Undercabinet Light, 12", 10W, 4-Light LED, Lumens: 434, Color Temperature: 3000K, CRI: 90, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Modular Undercabinet Light, 12", 10W, 4-Light LED, Lumens: 434, Color Temperature: 3000K, CRI: 90, Dimmable
Also known as: 889804621594, RAZ-12IN-30K-90CRI-M6

Specifications

Length: 1 ft
Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Color: Brushed Nickel
Material: Aluminum
Light Technology: LED
Dimmable: Yes
Length: 1 ft
Wattage: 10
Color: Brushed Nickel
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Aluminum
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)