Selector Switch, Harmony XB4, Metal, Black, 22mm, 3 Positions, Spring Return Right to Center

Item #: 14245

Cat #: ZB4BD8

UPC: 785901354581

Sign In or Register to view pricing and more.
Selector Switch, Harmony XB4, Metal, Black, 22mm, 3 Positions, Spring Return Right to Center, Maintained Left to Center

Overview

Selector Switch, Harmony XB4, Metal, Black, 22mm, 3 Positions, Spring Return Right to Center, Maintained Left to Center
This Harmony XB4, black selector switch head with standard handle has 3 positions, operates with spring return from right to center mechanism. This switch head with standard handle provides an ergonomic interface for controlling your machines. It can easily be installed on compatible selector switch units and provide an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354581, ZB4BD8

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Size: 22.5 mm
Color: Black
Material: Chrome
Type: Momentary, 3 Position, Selector Switch
Standards: California Proposition 65
IP/NEMA Rating: IP66
Size: 22.5 mm
Material: Chrome
Standards: California Proposition 65
Mounting: Panel
Color: Black
Type: Momentary, 3 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)