BUSS CAPACITOR FUSE

Item #: 142438

Cat #: KGJ-E-100

UPC: 051712650069

Documents & Guides
100A 600V Limitron Fuse for Capacitor Protection
Sign In or Register to view pricing and more.

No associated products found.

Overview

100A 600V Limitron Fuse for Capacitor Protection
Also known as: 051712650069, KGJ-E-100

Specifications

Type: Capacitor Fuse
Speed: Fast Acting
Amps: 100
Volts AC: 600
Interrupt Rating DC: 200 kA
Type: Capacitor Fuse
Amps: 100
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Volts AC: 600

Customer Reviews

No reviews for this product
(0)