Fuse, 12A, 600VAC, Class G Medium Time Delay

Item #: 1424343

Cat #: SLC012

UPC: 079458420661

Sign In or Register to view pricing and more.
Documents & Guides
12 Amp Fuse, Time Delay, Brand Or Series: Class G, Interrupting Rating: 100000 Amp Ac Rms Symmetrical, Terminal Type: Cartridge, Dimensions: 13/32 Diameter X 1 5/16 Length Inch, Voltage Rating: 600 Vac, Features: Medium Time Delay.

Overview

12 Amp Fuse, Time Delay, Brand Or Series: Class G, Interrupting Rating: 100000 Amp Ac Rms Symmetrical, Terminal Type: Cartridge, Dimensions: 13/32 Diameter X 1 5/16 Length Inch, Voltage Rating: 600 Vac, Features: Medium Time Delay.
The unique design of Littelfuse’s compact SLC series Class G fuses provide additional time-delay over competitive products which increases system reliability. Compact Class G fuses were the first fuse series to approach midget fuse dimensions and meet NEC requirements for branch-circuit protection. The unique dimensions of SLC series Class G fuses prevents insertion of lower voltage fuses in Class G fuse holders. The fuse’s varying length prevents insertion of higher ampere rated fuses in fuse holders designed for lower ampere ratings. Class CC fuses are replacing Class G fuses in many new designs. Class CC fuses’ superior time delay plus higher voltage and interrupting ratings meet the needs of modern circuits. Littelfuse’s introduction of POWR-PRO® CCMR series fuses, with ratings up to 60 Amperes for providing branch circuit protection, are accelerating this trend.
Also known as: 079458420661, SLC012

Specifications

Type: Fuse, Class G
Standards: California Proposition 65
Type: Fuse, Class G
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)