Range/Dryer Electrical Box

Item #: 14238

Cat #: RD-42

UPC: 085339129073

Sign In or Register to view pricing and more.
Range/Dryer Electrical Box For Use With Nonmetallic Sheathed Cable

Overview

Range/Dryer Electrical Box For Use With Nonmetallic Sheathed Cable
New Work Residential Construction 2 Hr Fire Resistive Walls
Also known as: 085339129073, RD-42, RANGE NAILON, 2g range box w/3/4" loom clamp

Specifications

Depth: 3 3/4 in
Gangs: 2
Mounting: Clamp, Nail On
Material: Polyester
Color: Beige, Tan
Cubic Inches: 42 inĀ³
Depth: 3 3/4 in
Mounting: Clamp, Nail On
Color: Beige, Tan
Gangs: 2
Material: Polyester
Cubic Inches: 42 inĀ³

Customer Reviews

No reviews for this product
(0)