Electronic Ballast, 2 Lamp, Programmed Start, 120-277V, T5

Item #: 142355

Cat #: ICN2S2835M

UPC: 781087025444

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F28T5

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F28T5
Also known as: 781087025444, ICN2S2835M

Specifications

Wattage: 35, 14
Family / Style: Centium
Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Volts AC: 120, 277
Wattage: 35, 14
Type: Programmed Start, Electronic
Volts AC: 120, 277
Family / Style: Centium
Shape: T5 (Tubular)

Customer Reviews

No reviews for this product
(0)