Breaker, 20A, 1P, 120/240V, Type QCF, 10 kAIC, Cable In/Cable Out

Item #: 142353

Cat #: QCF1020

UPC: 786679143063

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QCF, Front Mount, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 Volt AC

Overview

20 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QCF, Front Mount, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 Volt AC
Also known as: 786679143063, QCF1020

Specifications

Mounting: Panel
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)