Twister® Wire Conn, Model 342® Gray, 50/Box

Item #: 14234

Cat #: 30-342

UPC: 783250303427

Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector, Color Coded, Winged Twister® Type, Gray, Wire Range: 18 - 6 AWG, Package of 50. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®

Overview

Wire Connector, Color Coded, Winged Twister® Type, Gray, Wire Range: 18 - 6 AWG, Package of 50. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®
TWISTER® wire connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live action spring, the TWISTER® supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progressive tightening ensuring dependable connections.
Also known as: 783250303427, 30-342, wire nuts, Grays, wire connectors

Specifications

Material: Copper
Color: Gray
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 18 - 6
Material: Copper
Volts AC: 600
Allowable Gauge Range: 18 - 6
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)