LED Area/Site Luminaire, 165 Watt, 21000 Lumen, 4000K

Item #: 1423330

Cat #: RAR2-165-4K-4W

UPC: 785988045099

Sign In or Register to view pricing and more.
Documents & Guides
LED Area/Site Luminaire, 165 Watt, 21000 Lumen, 4000K, 70CRI, IES Type IV Distribution

Overview

LED Area/Site Luminaire, 165 Watt, 21000 Lumen, 4000K, 70CRI, IES Type IV Distribution
Low profile LED area/site luminaire with a variety of IES distributions for lighting applications such as retail, commercial and campus parking lots
Also known as: 785988045099, RAR2-165-4K-4W

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 21000
Wattage: 165
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 165
Light Technology: LED
Lumens: 21000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)