
Wireway, Nipple, 6" x 6" x 2", Type 12, Steel, Gray
Item #: 14233
Cat #: F66LN2
UPC: 783510199401
Documents & Guides
Wireway Nipple for Type 12 Lay-In, 6 Inch x 6 Inch x 2 Inch, Steel, Painted Gray
Sign In or Register to view pricing and more.
Overview
Wireway Nipple for Type 12 Lay-In, 6 Inch x 6 Inch x 2 Inch, Steel, Painted Gray
Lay-in Hinged Cover Nipples are used for adjusting wireway length.
Also known as: 783510199401, F66LN2
Specifications
Length: | 2 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Length: | 2 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | IP54, NEMA 12 |
Height: | 6 in |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)